Add More Items
View All Quick Selects
Below you can add an image for '77152 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
Total Availability: In Stock
Check local availability
Book Price
$20.58
Each
Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N
$9.14
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
$40.08
26 In One Tradesman Ultra Driver, Steel Blade Material, Black;Red, Made In Usa, Steel Material, Carton Package Type, Comfortable Cushion Grip Ergonomic Handle;Hardened and Tempered CVM Tool Steel Bits Special Features, 0.4500 LB Weight
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$59.20
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
Keep All Your Pouches and Holders Together With This Heavy-Duty Embossed Tool Belt. Strong, Heavy-Duty Leather Ensures Long Life. Equipped With A Double-Tongue Buckle For Rugged Wear.
$34.85
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
"00032664205408|0032664|032664205408|03266420540|20540|77 Box|77-B0X|77BOX|77-Box|Bushing Rubber For .50"" Dia Hole BK|Arrow Hart - Cooper Wiring Devices 77 Box|Arrow Hart - Cooper Wiring Devices 77-B0X|Arrow Hart - Cooper Wiring Devices 77BOX|Arrow Hart - Cooper Wiring Devices 77-Box|Cooper Wiring Devices 77 Box|Cooper Wiring Devices 77-B0X|Cooper Wiring Devices 77BOX|Cooper Wiring Devices 77-Box|Cooperwiring 77 Box|Cooperwiring 77-B0X|Cooperwiring 77BOX|Cooperwiring 77-Box|Eagle 77 Box|Eagle 77-B0X|Eagle
$279.64
Per 100
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
The 777-P2 Three-Phase Current and Voltage Monitor Provides Motor Protection With Input Voltage From 200–480 V Ac and Motor Full Load Ampere Range As Follows: 2–20 A (Looped Conductors Required): 20–90 A (Direct); 90–800 A (External CTS Required).
$1,535.52
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$16.07
Cable Puller Swivel, Cable Puller Used On; 10000 LB Max. Pulling Force; Cable Pulling Swivel; Swivel Diameter 1-5/8 Inch; Maximum Rope Size 1 Inch
$590.52
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
The Milwaukee® Nitrus Carbide™ Extreme Materials Universal Fit Open-Lok™ Oscillating Multi-Tool Blades Provide The Ultimate Cutting Experience, Delivering The Fastest Cutting and Longest Life On The Jobsite. The Extreme Materials Nitrus Carbide™ Multi-Tool Blade Delivers 2X More Cuts Than Carbide Teeth Blades - Capable Of Hundreds Of Cuts In Screw-Embedded Wood. The Extreme Materials Blade Is Ideal For The Fastest Cutting In Screw-Embedded Wood, Nail-Embedded Wood, Plaster, Cement Board, Drywall, and PVC.
$24.97
Wire Pulling Tool, Single Use Wire Type; Beveled Edge, 21 Inch Lanyard Inclusions/Features; 3/0 Awg Capacity; Single-Use Wire Grabber[TM] Brand; Wire Material Copper/Aluminum; Packaging Quantity 6
$56.72
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
20
Popularity
Default